Shop All Squeegee Parts
Moerman
Liquidator 20 End Clips
Mfr # 23520
Zoro # G307471241
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1.5 in
Product Information
- Brand Moerman
- MFR # 23520
- Zoro # G307471241
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1.5 in |
Length | 1.75 in |
Details
Item | Squeegee Clips |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial 24 Oz. Blended Wet Mop Head - Blue - 968 (968)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70354)
- KIMBERLY-CLARK Kimberly-Clark KCC 41041 Wypall X80 Twl 12.5X16.8 blue 1/160 (KCC 41041)
- METHOD Waterfall Scent Gel Hand Wash Refill 34 oz (328114)
- MOERMAN Stainless Steel Squeegee Channel 10 Inch (17788)
- MOERMAN Snapper Squeegee Handle (24222)
- MOERMAN Excelerator 20 Squeegee Handle (25460)
- MOERMAN Swivel TBar 18 Inch (20631)
- MOERMAN Liquidator NXTR Rubber 22 Inch, 10PK (25875)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77343)
- Moerman Squeegee Parts