Shop All Kitchen Faucets
Moen
Weymouth 2H Pulldown Bridge
Mfr # S73204BG
Zoro # G106898072
product price: $1,124.72
/ea
Free Shipping & Returns
$1,124.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Width 14.9
- Length (In.) 30.9
- Height 4.6
Product Information
- Brand Moen
- MFR # S73204BG
- Zoro # G106898072
- UPC # 26508337226
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 14.9 |
Length (In.) | 30.9 |
Height | 4.6 |
Details
Finish | Brushed Gold |
Item | Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895)
- DELTA Stryke Handle - 2O Right ASM Bath Faucet Matte Black (RP100365BL)
- KOHLER Plug Button (1219282-VS)
- SLOAN Royal 940 2-10 3/4 Ldim Flush Valve (3013400)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41611)
- MOEN Brushed Gold One-Handle Kitchen Faucet (7622EWBG)
- MOEN One-Handle Beverage Faucet Spot Resist Stainless (S5530SRS)
- MOEN Sleek One-Handle Pulldown Kitchen Faucet (5925BL)
- MOEN Moen Adler 87046 Kitchen Faucet, 2-Faucet Handle, 6-1/2 in H Spout, Stainless Steel, Chrome (87046/CA87681)
- MOEN Weymouth Kitchen Pulldown, Spring (S73104BL)
- MOEN Faucet Kitch 1H Pulldown (CA87003SRS)
- Moen Kitchen Faucets