Shop All Shower Heads
Moen
Wall Mounted, Shower Head, Chrome
Mfr # T2192
Zoro # G6304019
product price: $170.15
/ea
Free Shipping & Returns
$170.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Red/Blue Markings, Trim
- Features Single Function, Highly Reflective, Limited Lifetime Warranty
- Material Metal
- Flow Rate 2.5 gpm
- ADA Compliant Yes
Product Information
- Brand Moen
- MFR # T2192
- Zoro # G6304019
- UPC # 026508249710
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | Trim: 7" |
Width | Showerhead: 3-21/32", Trim: 7" |
Depth | Showerhead: 7-27/32" |
Face Dia. | Showerhead: 3-5/8" |
Height (In.) | 7 |
Depth (In.) | 7 |
Face Dia. (In.) | 7 |
Width (In.) | 7 |
Plate Width | 7" |
Plate Length | 7" |
Manufacturers Warranty Length | Lifetime |
Connection Size | 1/2 in |
Fixed Showerhead Width | 3 5/8 in |
Trim Plate Width | 7 in |
Trim Plate Height | 7 in |
Description
Showerhead Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 7 27/32 in, Fixed Showerhead Width 3 5/8 in, Number of Handles 1, Moen, Align Series, Shower Connection Type 1/2 in CC, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Bulb, Showerhead Spray Pattern Regular
Restrictions
- This item has been restricted from sale in the following states: CO, HI, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-137)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 125 psi (88C2A1M1K1-125)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, Single, Three Phase (ES120-36-G)
- SMITH-BLAIR Repair Clamp, Iron, 4 In Pipe, 1 1/2 In Out (31500048013000)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353EP)
- KOHLER Statement Round Deepmsg Body Spray Vibrant Brushed Nickel (26299-BN)
- Moen Shower Heads