Shop All Wet Location Lights
Moen
Voss Three Globe Bath Light in Matte Black
Mfr # YB5163BL
Zoro # G110399688
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 V
- Length 27.4 in.
- Height 7.9 in.
- Series Voss
- Housing Finish Matte Black
Product Information
- Brand Moen
- MFR # YB5163BL
- Zoro # G110399688
- UPC # 34584038227
- Country of Origin China
- Category Wet Location Lights
Dimensions
Length | 27.4 in. |
Height | 7.9 in. |
Width | 10.4 in. |
Details
Voltage | 110 V |
Series | Voss |
Housing Finish | Matte Black |
Color | Black |
Application | Bathroom |
Weight | 6.7 lbs. |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Supports up to 100 watt max bulbs
- •Three globe
- •UL(r) listed
- •Replacement globes available
- •Fixtures can be mounted with glass globes facing up or down for more design flexibility
- •Glazed sockets ensure the socket rings install with ease
- •Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- •Standard 110 voltage
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H7Uicat (H7UICAT)
- MEGAPRO Red No Led Tactical Handheld Flashlight, AAA, 60 lm (6WORKLIGHT)
- SATCO 3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V Carded (S8603)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert" (EL69730B)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- MOEN Greenfield One Globe Bath Light in Chrome (YB1761CH)
- MOEN Greenfield One Globe Bath Light in Brushed Gold (YB1761BG)
- MOEN 90 Degree Two Globe Bath Light in Matte Black (YB8862BL)
- MOEN Voss Four Globe Bath Light in Matte Black (YB5164BL)
- MOEN Greenfield Three Globe Bath Light in Brushed Nickel (YB1763BN)
- LUMAPRO Lens Wet Location Fixture, Dust Resistant (6EKP7)
- Moen Wet Location Lights