Shop All Shower & Bathtub Parts
Moen
Voss Posi-Temp Shower Only Trim in Matte Black
Mfr # T2692EPBL
Zoro # G310399488
product price: $302.06
/ea
Free Shipping & Returns
$302.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single 1 Handle Lever
- Finish Matte Black
- Depth (In.) 4.6 in.
- Width (In.) 7.7 in.
- Standards WaterSense Listed; ADA Compliant
Product Information
- Brand Moen
- MFR # T2692EPBL
- Zoro # G310399488
- UPC # 26508373033
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.6 in. |
Width (In.) | 7.7 in. |
Length | 7.9 in. |
Details
Type | Single 1 Handle Lever |
Finish | Matte Black |
Standards | WaterSense Listed; ADA Compliant |
Flow (GPM) | 1.75 GPM (6.65 L/min) max. |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •4-1/16" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •Full spray
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 9" Black Pipe Nipple Sch 80 (40413)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Swing Check Valve (6415172)
- NIBCO 3/4" NOM C Copper 45 Degree Elbow (606 3/4)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/4In (4 BU-S)
- MOEN Handshower Bracket Brushed Nickel (CL155694BN)
- MOEN Cia Posi Shower Only Ep Bn (T2262EPBN)
- MOEN Adjstable Shower Arm, Bn (S116BN)
- MOEN Cia POSI Shower Only EP BL (T2262EPBL)
- MOEN Cia POSI Tub/Shower EP BG (T2263EPBG)
- GROHE Thermo Element (47450000)
- Moen Shower & Bathtub Parts