Shop All Toilet Paper Dispensers & Holders
Moen
Voss Pivoting Paper Holder in Matte Black
Mfr # YB5108BL
Zoro # G010399320
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Series Voss
- Width 4.4 in.
- Length 6.8 in.
- Finish Matte Black
Product Information
- Brand Moen
- MFR # YB5108BL
- Zoro # G010399320
- UPC # 34584038173
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 4.4 in. |
Length | 6.8 in. |
Depth | 2.8 in. |
Details
Color | Black |
Product Series | Voss |
Finish | Matte Black |
Includes | Template; Mounting Hardware |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Pivoting paper holder
- •Included template and mounting hardware take the guesswork out of installation
- •Metal mounting post for extra security
- •Corrosion resistant
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Replacement Sleeve, for Flexi Dusting Wand GN, PK 6 (RCPQ85100GNCT)
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Roll, PK70, White, DRC (Double Re-Creped), 11" x 10.4", 24 PK (05027)
- PROTEAM Reducer Cuff 1-1/2" x 1-1/4" For Hose (101092)
- SPRAY ‘N WASH® Pre-Treat Refill, Liquid, 60 oz Bottle, PK6 (62338-75551)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- MOEN Arris Pivoting Paper Holder (YB0808BL)
- MOEN Arlys Matte black paper holder (Y5708BL)
- MOEN Mason Paper Holder - Roller Only (YB8099CH)
- MOEN Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Nickel (Y0993BN)
- MOEN Voss Pivoting Paper Holder (YB5108BG)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- Moen Toilet Paper Dispensers & Holders