Shop All Showerheads and Tub Faucets
Moen
Voss Oil Rubbed Bronze M-Core Transfer M-Core Transfer Valve Trim
Mfr # UT4611ORB
Zoro # G601234474
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 3.88 in
- Width 5.69 in
- Length 5.88 in
Product Information
- Brand Moen
- MFR # UT4611ORB
- Zoro # G601234474
- UPC # 26508320877
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.88 in |
Width | 5.69 in |
Length | 5.88 in |
Details
Finish | Oil Rubbed Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2599001.020)
- GE Dryer Cord 3W, 30 Amp, 4 Ft (84615)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon (3ADC5)
- GREENSTORY GLOBAL Size #2 7.0625"Dia x 32"L 400 Micron liquid Filter Bag (GSGWFNMO400P2S)
- MOEN Eva Brushed nickel M-CORE transfer M-CORE transfer valve trim (MUT2011BN)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T9370)
- MOEN Exacttemp(R) Valve Trim Matte Black (T4291BL)
- MOEN Handle Hub (114346WR)
- MOEN Eco-Performance Handshower (3671EP)
- MOEN M-Core 4 Port 1/2" Cpvc With Cc/Ips Tub Outlet Connection w/Stops (U140VS)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (164927ORB)
- Moen Showerheads and Tub Faucets