Shop All Wet Location Lights
Moen
Voss Four Globe Bath Light in Matte Black
Mfr # YB5164BL
Zoro # G710399699
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110 V
- Length 33.07 in.
- Height 7.8 in.
- Series Voss
- Width 10.16 in.
Product Information
- Brand Moen
- MFR # YB5164BL
- Zoro # G710399699
- UPC # 34584038234
- Country of Origin China
- Category Wet Location Lights
Dimensions
Length | 33.07 in. |
Height | 7.8 in. |
Width | 10.16 in. |
Details
Voltage | 110 V |
Series | Voss |
Housing Finish | Matte Black |
Application | Bathroom |
Weight | 8.65 lbs. |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Supports up to 100 watt max bulbs
- •Four globe
- •UL(r) listed
- •Replacement globes available
- •Fixtures can be mounted with glass globes facing up or down for more design flexibility
- •Glazed sockets ensure the socket rings install with ease
- •Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- •Standard 110 voltage
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Karl Storz 103c replacement light bulb lamp (103C KARL STORZ)
- SATCO 2.8 Watt T6 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21341)
- SOUTHWIRE Ratcheting Work Light, Corded, 3000lm, LED (CSW3X1)
- MOEN Voss Replacement Globe (YB5169)
- MOEN Greenfield One Globe Bath Light in Brushed Gold (YB1761BG)
- MOEN Greenfield Three Globe Bath Light in Brushed Nickel (YB1763BN)
- MOEN 90 Degree Two Globe Bath Light in Matte Black (YB8862BL)
- MOEN Greenfield One Globe Bath Light in Chrome (YB1761CH)
- MOEN 90 Degree Four Globe Bath Light in Matte Black (YB8864BL)
- MOEN Greenfield Two Globe Bath Light in Brushed Nickel (YB1762BN)
- COLUMBIA LIGHTING Wet Location Fixture, Linear, 37W, 120/277V (LXEN4-40XW-RFA-EDU)
- Moen Wet Location Lights