Shop All Washroom Accessories
Moen
Voss Double Robe Hook
Mfr # YB5103BG
Zoro # G401237514
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Voss
- Height 2.1
- Finish Brushed Gold
- Width 3.2
- Length 3.3
Product Information
- Brand Moen
- MFR # YB5103BG
- Zoro # G401237514
- UPC # 34584028846
- Country of Origin Unknown
- Category Washroom Accessories
Dimensions
Height | 2.1 |
Width | 3.2 |
Length | 3.3 |
Details
Collection | Voss |
Finish | Brushed Gold |
Weight | 0.45 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 2,400 W, 1.5 gpm Max. Flow Rate, 120V AC, 20 A (SR-20L/120 HTR-I)
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Union (22CA-4-4)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/8" Pipe Size (6AZC0)
- KINGSTON BRASS Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze (KB3635V)
- MOEN Ellsworth Pivot Paper Holder Brushed Nickel (DN9108BN)
- MOEN Triva Single Robe Hook (BP1803BL)
- MOEN Weymouth Pivot Paper Holder Bright Chrome (YB8408CH)
- MOEN Mason Double Paper Holder Bright Chrome (YB8088CH)
- MOEN Tension 6' Shower Rod Bright Chrome (52-6)
- MOEN Low Profile 5' Curved Shower Rod Bright Chrome (CSR2145CH)
- BIG JOHN PRODUCTS Big John Products BJBATH Heavy Duty Shower Chair (BJBATH)
- Moen Washroom Accessories