Shop All Coat Hooks
Moen
Voss Double Robe Hook in Matte Black
Mfr # YB5103BL
Zoro # G410399340
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Matte Black
- Depth 2.2 in.
- Color Black
- Hook Base Width 3.2 in.
- Overall Length 3.5 in.
Product Information
- Brand Moen
- MFR # YB5103BL
- Zoro # G410399340
- UPC # 34584038166
- Country of Origin China
- Category Coat Hooks
Dimensions
Depth | 2.2 in. |
Hook Base Width | 3.2 in. |
Overall Length | 3.5 in. |
Details
Hook Finish | Matte Black |
Color | Black |
Weight | 0.45 lbs. |
Includes | Template; Mounting Hardware |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Included template and mounting hardware take the guesswork out of installation
- •Metal mounting post for extra security
- •Corrosion resistant
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-48)
- NATIONAL Sliding Door Latch Brass (N238-980)
- SPEC Compression Spring, Stainless Steel, PK10, C03600420440S (C03600420440S)
- 3M 3M Command„¢ Picture Hanging Strips, 5/8" x 2 3/4", White, 50/Carton (17201CABPK)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- ONWARD 4 14inch 108 mm HeavyDuty Utility Metal Coat Hook, Brushed Chrome Finish (237BCV)
- FLASH FURNITURE 24" Whitewashed Wall Mount Coat Rack with Baskets (HFMHD-GDI-CRE8-012315-GG)
- TRIMCO Coat and Hat Hook Satin Chrome (3070-1.626)
- ZORO SELECT Hat & Coat Hook, 2 Hook, 2In D, Satin (4WMK9)
- Moen Coat Hooks