Shop All Bathroom Safety Bars and Chairs
Moen
Voss 12" Designer Grab Bar
Mfr # YG5112BG
Zoro # G101236145
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Width 3.4
- Height 3.2
- Weight 1.9
- Collection Voss
Product Information
- Brand Moen
- MFR # YG5112BG
- Zoro # G101236145
- UPC # 34584028679
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15.7 |
Width | 3.4 |
Height | 3.2 |
Details
Finish | Brushed Gold |
Weight | 1.9 |
Collection | Voss |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Lahara Aerator, 1.5 Gpm (RP51345)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100138)
- WOODFORD MFG Y1 5-Piece Repair Kit (RK-Y1)
- KOHLER Assy, Float Valve (1132465)
- MOEN Voss 24" Designer Grab Bar (YG5124BG)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Brushed Ni, Brushed Nickel (R8748D3GBN)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (R8936)
- MOEN Commercial Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (8736)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (R8916)
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- Moen Bathroom Safety Bars and Chairs