Shop All Showerheads and Tub Faucets
Moen
Volume Control Brushed Nickel
Mfr # TS3600BN
Zoro # G000916988
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 5.125 in
- Width 5.0 in
- Length 5.0 in
- Handle Type Single 1 Handle Lever
Product Information
- Brand Moen
- MFR # TS3600BN
- Zoro # G000916988
- UPC # 26508217511
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.125 in |
Width | 5.0 in |
Length | 5.0 in |
Details
Finish | Brushed Nickel |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ferrule, 0.656 in Nominal, 1 in L, Brass, Domestic (BFM656)
- SELKIRK TRIM PLATE SPACER 6"" (206488)
- EVERFLOW SWT Ball Valve, Long Bonnet with T-Handle, Brass 3/4" (53341-NL)
- APOLLO VALVES Elbow Mpt X 3/4 Inch Barb (APXME34)
- MOEN Verso 8-Function 7in Diameter Eco-Performance Showerhead with Handshower in Chrome (220C5EP)
- MOEN Brushed Nickel One-Function Showerhead (40077BN)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2903NHBN)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/PresBal Stops (2581)
- MOEN Engage Matte black (26100EPBL)
- MOEN One-Function 10" Diameter Spray Head Rainshower Wrought Iron (S112WR)
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K166A1)
- Moen Showerheads and Tub Faucets