Shop All Bathtub and Shower Faucet Combo
Moen
Verso Combo Bl 2.5 Gpm
Mfr # 220C3BL
Zoro # G008576535
original price:
$269.10
6% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.6 in
- Length 13 in
- Height 7.6 in
- Application Residential
- Finish Matte Black
Product Information
- Brand Moen
- MFR # 220C3BL
- Zoro # G008576535
- UPC # 26508348147
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.6 in |
Length | 13 in |
Height | 7.6 in |
Details
Application | Residential |
Finish | Matte Black |
Description
matte black finish is the perfect complement to modern spaces
- •7" diameter spray head showerhead with handshower
- •magnetix(tm) technology features an innovative magnetic docking system
- •eight-function combination spray for more variety
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x10Ft White Flexible PVC Pipe (WF100010)
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2x2" (3000-215)
- PFISTER Pfister S/A Sprayer 34-Wy Pvd Ss (951-044S)
- ZORO SELECT Hex Bushing, 1-1/2"x1", 150,316, Thrd Heavy (4381035060)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0968-Z)
- Moen Bathtub and Shower Faucet Combo