Shop All Bathtub and Shower Faucet Combo
Moen
Verso Combo Bg 2.5 Gpm
Mfr # 220C3BG
Zoro # G908576529
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.64 in
- Length 13.63 in
- Height 7.64 in
- Application Residential
- Finish Brushed Gold
Product Information
- Brand Moen
- MFR # 220C3BG
- Zoro # G908576529
- UPC # 26508348130
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.64 in |
Length | 13.63 in |
Height | 7.64 in |
Details
Application | Residential |
Finish | Brushed Gold |
Description
brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •7" diameter spray head showerhead with handshower
- •magnetix(tm) technology features an innovative magnetic docking system
- •eight-function combination spray for more variety
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Mixing Valve, Brass, 20 gpm At 125 psi (3/4 LF MMV-PEX)
- TOTO Seat Packing Set (TH321)
- ASAHI Valve, Ball, T-21, 1/2", PVC, FKM, Flanged (1608005)
- JOHN GUEST Adapter, 1 In. CTS, PEX, White (PEI0236)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-110A)
- Moen Bathtub and Shower Faucet Combo