Shop All Shower Heads
Moen
Verso Adjustable 9 Diameter Rainshower Showerhead in Spot Resistant Nickel
Mfr # 220R2EPSRN
Zoro # G610331973
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Length 11.65 in
- Width 10.47 in
- Weight 3.35 lb
- Depth 6 in
Product Information
- Brand Moen
- MFR # 220R2EPSRN
- Zoro # G610331973
- UPC # 26508366257
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 11.65 in |
Width | 10.47 in |
Depth | 6 in |
Face Diameter | 9 in |
Details
Color | Silver |
Weight | 3.35 lb |
Flow Rate (GPM) | 1.75 GPM (6.65 L/min) max. |
Finish | Spot Resistant Nickel |
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •Generously sized 9" diameter rainshower for exceptional water coverage
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Adjustable the immerse full coverage spray awakens and invigorates
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (Thermador-00491849-AFC-RF-W1-3-93403)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- DELTA Delta Stud Reinforcement Kit (RP63792)
- ZORO SELECT Coupler, Female, 1.5 In (3LX13)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353EP)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- MOEN Nebia Chrome 4 settings Handheld Showerhead 1.5 gpm (N401H0CH)
- MOEN Pause Control Hand Held Shower Head Bright Chrome (DN8001CH)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-PN-PR25)
- Moen Shower Heads