Shop All Shower Heads
Moen
Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black
Mfr # 220C4EPBL
Zoro # G310331983
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 14 in
- Width 8 in
- Weight 4.35 lb
- Flow Rate (GPM) 1.75 GPM (6.65 L/min) max.
Product Information
- Brand Moen
- MFR # 220C4EPBL
- Zoro # G310331983
- UPC # 26508376911
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 14 in |
Width | 8 in |
Face Diameter | 7 in |
Depth | 7.6 in |
Details
Color | Black |
Weight | 4.35 lb |
Flow Rate (GPM) | 1.75 GPM (6.65 L/min) max. |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •7" diameter spray head showerhead with handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Eight-function combination spray for more variety
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Covered under Moen's Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" CROSS HANDLE (104-454)
- KINGSTON BRASS Wall Mount for Shower Connector, Oil Rubbed Bronze (K171A5)
- COLDER 1/8" Hose Barb Inline Coupling (PMCD160212)
- ZORO SELECT 3/8" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (462-060X)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN Nebia By Rainsower Orb (N400R0ORB)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-HB-E175)
- Moen Bathtub Faucets & Accessories