Shop All Shower Heads
Moen
Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black
Mfr # 220C2EPBL
Zoro # G710331996
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 13.9 in
- Width 7.7 in
- Weight 3.65 lb
- Face Diameter 7 in
Product Information
- Brand Moen
- MFR # 220C2EPBL
- Zoro # G710331996
- UPC # 26508355091
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 13.9 in |
Width | 7.7 in |
Face Diameter | 7 in |
Depth | 5.2 in |
Details
Color | Black |
Weight | 3.65 lb |
Flow Rate (GPM) | 1.75 GPM (6.65 L/min) max. |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •7" diameter spray head showerhead with handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Eight-function combination spray for more variety
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Covered under Moen's Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle, Chrome (100679)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009220)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (522-AC25810)
- DIXON Hex Nipple, 2 x 1-1/2 in Nominal, MNPT x Male NST, Cast Brass, Domestic (DMH2015F)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold (6399EPBG)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP15)
- MOEN Pause Control Hand Held Shower Head Bright Chrome (DN8001CH)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- SPEAKMAN wall, Shower Head, Grey & Polished Chrome, Wall (S-4002-E15)
- Moen Shower Heads