Shop All Showerheads and Tub Faucets
Moen
Verso 8-Function 5in Diameter Showerhead with Handshower in Brushed Nickel
Mfr # 220H5BN
Zoro # G710399552
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM (9.5 L/min) max.
- Finish Brushed Nickel
- Width 7 in.
- Depth 5 in.
- Application Bathroom
Product Information
- Brand Moen
- MFR # 220H5BN
- Zoro # G710399552
- UPC # 26508377093
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | 7 in. |
Depth | 5 in. |
Length | 12.13 in. |
Details
Flow Rate | 2.5 GPM (9.5 L/min) max. |
Finish | Brushed Nickel |
Application | Bathroom |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •5" diameter spray head handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Eight-function combination spray for more variety
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Plug (ABTP34)
- ZORO SELECT 3" Malleable Iron Tee Class 150 (2WU37)
- VIEGA Elbow (80455)
- ANDERSON METALS Compression Tee Brass 1/2 (750064-08)
- MOEN Body Spray (TS1422)
- MOEN Wand Kit - Spot Resist Stainless (SRS) (200014SRS)
- MOEN M-CORE TRANSFER VALVE EXTENSION KIT (200760)
- MOEN Posi-Temp(R) With Diverter Tub/Shower Valve Only Matte Black (T2470BL)
- MOEN Belfield M-Core 3-Series With Integrated Transfer Valve Trim (UT3322)
- MOEN Arris Chrome M-CORE 3-Series With Integrated Transfer Valve Trim (UTS3311)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632DFL)
- Moen Showerheads and Tub Faucets