Shop All Kitchen Faucets
Moen
U By Kitchen Pulldown
Mfr # 9126EVSRS
Zoro # G708589873
product price: $634.60
/ea
Free Shipping & Returns
$634.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Residential Commercial Residential
- Width 14.7 in
- Length (In.) 31.4 in
- Height 4.5 in
Product Information
- Brand Moen
- MFR # 9126EVSRS
- Zoro # G708589873
- UPC # 26508335703
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 14.7 in |
Length (In.) | 31.4 in |
Height | 4.5 in |
Details
Finish | Spot Resist Stainless |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Adapter (CBA1212BG1)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3373)
- AMEROCK Monument Matte Black Contemporary Single Robe Hook (BH36080MB)
- MOEN Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (67425)
- MOEN One-Handle Pullout Kitchen Faucet (67315C)
- MOEN Whitmore Spot Resist Stainless One-Handle High Arc Kitchen Faucet (87044SRS)
- MOEN One-Handle Beverage Faucet Oil Rubbed Bronze (S5520ORB)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864EWSRS)
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Chrome (KKF2016CH)
- Moen Kitchen Faucets