Shop All Faucet Accessories
Moen
Two-Handle Bathroom Faucet
Mfr # WS84004
Zoro # G701237870
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Flow Rate 1.2 GPM (4.5L/min) max.
- Length 13.15
- Width 9.29
- Height 5.59
Product Information
- Brand Moen
- MFR # WS84004
- Zoro # G701237870
- UPC # 26508262771
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Length | 13.15 |
Width | 9.29 |
Height | 5.59 |
Details
Finish | Chrome |
Flow Rate | 1.2 GPM (4.5L/min) max. |
Handles | 2 Lever Handles |
Collection | Traditional |
Weight | 4.95 |
Watersense | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGO EAGO R-108SEAT Replacement Soft Closing Toilet Seat for TB108 (R-108SEAT)
- ZORO SELECT Cross, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (CR075)
- TAYMOR Towel Bar, Satin Nickel, Astral, 24In (04-SN2824)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176)
- MOEN N/a or unfinished bracket (22650)
- MOEN Wand Kit 1.5 Srs (173137SRS)
- MOEN Wand Kit - (134742)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52236GBM25)
- KOHLER Components Lav Ws Spout - Ribbon (77968-BV)
- Moen Faucet Accessories