Shop All Faucet Accessories
Moen
Two-Handle Bathroom Faucet Spot Resist Brushed Nickel
Mfr # WS84003SRN
Zoro # G801238074
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Height 5.5
- Width 8.13
- Length 10.13
- Collection Traditional
Product Information
- Brand Moen
- MFR # WS84003SRN
- Zoro # G801238074
- UPC # 26508262665
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 5.5 |
Width | 8.13 |
Length | 10.13 |
Details
Finish | Spot Resist Brushed Nickel |
Collection | Traditional |
Handles | 2 Lever Handles |
Flow Rate | 1.5 GPM (5.7 L/min) max. |
Watersense | Yes |
Weight | 3.65 |
Suggested Substitution | WS84913SRN |
Description
This MOEN Two-Handle Bathroom Faucet is part of the Traditional Collection and features a Spot Resist Brushed Nickel finish. It has two lever handles and measures 5.5" in height, 8.13" in width, and 10.13" in length. The maximum flow rate is 1.5 GPM (5.7 L/min) and it weighs 3.65 lbs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bonnet-Valve Kit (1246937-BL)
- VIEGA Slip coupling No stop (84155)
- LEGRIS Metric Push-to-Connect Fitting (3144 04 04)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In (027NS032)
- MOEN Commerical Spout (S0020)
- MOEN Kit, Handle Adapter (100429)
- MOEN Two-Handle Bathroom Faucet Mediterranean Bronze (WS84004BRB)
- MOEN Diverter Spouts (172656)
- SLOAN O-ring Dv50A O-Ring Seal Set (6 Pack) (5309031)
- Moen Faucet Accessories