Shop All Faucet Accessories
Moen
Two-Handle Bathroom Faucet Oil Rubbed Bronze
Mfr # T6620ORB
Zoro # G500916389
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Overall Length (In.) 13.5 in
- Handle Type Single 2 Handle Lever
- Height 2.8 in
- Width 9.1 in
Product Information
- Brand Moen
- MFR # T6620ORB
- Zoro # G500916389
- UPC # 26508161029
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 13.5 in |
Height | 2.8 in |
Width | 9.1 in |
Details
Finish | Oil Rubbed Bronze |
Handle Type | Single 2 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Socket Weld SS Socket Weld Flange Sch 40 (4381005670)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8AE29XKABCP)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 125 psi (1060625)
- ELKAY Elkay Kit - Push Button 4400 Series Ftn (98682C)
- MOEN Two-Handle Bathroom Faucet Matte Black (T6142BL)
- MOEN Two-Handle Bathroom Faucet Brushed Nickel (T6420BN)
- MOEN Wand Kit (42082CSL)
- MOEN Hinge Pin Assembly (130967)
- MOEN Renzo Wand Kit (124738CSL)
- MOEN Two-Handle Bathroom Faucet (TS6925)
- BK RESOURCES Metering Faucet, Deck Mounted Single Supply (MF-1D-G)
- Moen Faucet Accessories