Shop All Faucet Accessories
Moen
Two-Handle Bathroom Faucet Mediterranean Bronze
Mfr # WS84004BRB
Zoro # G301238079
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mediterranean Bronze
- Flow Rate 1.2 GPM (4.5L/min) max.
- Length 13.1
- Width 9.3
- Height 5.5
Product Information
- Brand Moen
- MFR # WS84004BRB
- Zoro # G301238079
- UPC # 26508270271
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Length | 13.1 |
Width | 9.3 |
Height | 5.5 |
Details
Finish | Mediterranean Bronze |
Flow Rate | 1.2 GPM (4.5L/min) max. |
Handles | 2 Lever Handles |
Watersense | Yes |
Weight | 5.15 |
Collection | Traditional |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4 (S2S-2-PM-316)
- LEGEND VALVE 1/2" T-546VB IPS SILLCOCK (107-417)
- EEMAX Electric Tankless Water Heater, 208/240V (XTP018208)
- MOEN Hardware Kit (142538)
- MOEN Swing Arm (181929)
- MOEN Wand Kit 1.5 Srs (173137SRS)
- MOEN Lift Rod Kit (190851)
- MOEN Lift Rod Kit - (12694)
- MOEN Wand Assem Kit 1.5 Gpm Brb (162424BRB)
- MOEN Spool, Balancing (1423)
- KOHLER Spray Head Kit (1357002-2BZ)
- Moen Faucet Accessories