Shop All Bathroom Sink Faucets
Moen
Two-Handle Bathroom Faucet Brushed Nickel
Mfr # TS6925BN
Zoro # G100917243
product price: $399.38
/ea
Free Shipping & Returns
$399.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 5.25 lb
- Length 13.46 in
- Height 2.83 in
- Width 9.13 in
Product Information
- Brand Moen
- MFR # TS6925BN
- Zoro # G100917243
- UPC # 26508291139
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 13.46 in |
Height | 2.83 in |
Width | 9.13 in |
Details
Finish | Brushed Nickel |
Weight | 5.25 lb |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Woodhurst Shower Trim (T14232-BL)
- THRIFCO PLUMBING 3/8 Stainless Steel Tee, Packaged (9017064)
- T&S BRASS Breaker, Vacuum , T40, Lead Free (B0970FE)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- MOEN One-Handle Bathroom Faucet (S43001)
- MOEN Faucet T&S 1H Chrome (82910)
- MOEN Tiffin 2H High Arc Srn (WS84876SRN)
- MOEN One-Handle Bathroom Faucet Brushed Gold (6191BG)
- MOEN Conway Single-Handle Lavatory Faucet Chrome (WS84923)
- MOEN Two-Handle Lavatory Faucet (8922)
- SUPERIOR TOOL Faucet Seat Wrench Set Silver 2 pc (3765)
- Moen Bathroom Sink Faucets