Shop All Faucet Accessories
Moen
Two-Handle Bathroom Faucet Brushed Nickel
Mfr # T6142BN
Zoro # G400917066
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 3.0 in
- Width 11.7 in
- Overall Length (In.) 15.6 in
Product Information
- Brand Moen
- MFR # T6142BN
- Zoro # G400917066
- UPC # 26508289853
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 3.0 in |
Width | 11.7 in |
Overall Length (In.) | 15.6 in |
Details
Finish | Brushed Nickel |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-50 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Citron Yellow (2F1E6-50)
- SLOAN Sloan 111 Dfb Flush Valve (3780010)
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket x FNPT, 3/4 in x 1/2 in Pipe Size (414101)
- MOEN Hose Kit (191751BL)
- MOEN Hose Weight (125989)
- MOEN Kit, Handle Adapter (100429)
- MOEN Valve Body (100743)
- MOEN Colinet Two-Handle Bathroom Faucet (TS44103BL)
- MOEN Valve Body (100742)
- B & K STEM ASSEMBLY 8 in. (888-562)
- Moen Faucet Accessories