Shop All Showerheads and Tub Faucets
Moen
Two-Function 9" Diameter Spray Head Rainshower Brushed Nickel
Mfr # S1311BN
Zoro # G200916245
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 4.0 in
- Width 12.0 in
- Length 13.0 in
Product Information
- Brand Moen
- MFR # S1311BN
- Zoro # G200916245
- UPC # 26508152188
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.0 in |
Width | 12.0 in |
Length | 13.0 in |
Details
Finish | Brushed Nickel |
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female Coupler x MNPT 316 SS Coupler (3LX29)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-18)
- DIXON Air Blow Check Valve Repair Kit (B45AB-RK)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHL200-GR)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2232EPBN)
- MOEN Posi-Temp(R) Valve Trim (TS2711)
- MOEN Posi-Temp(R) Shower Only Matte Black (T2902EPBL)
- MOEN M-Core 4 Port 1/2" Cpvc With Cc/Ips Tub Outlet Connection w/Stops (U140VS)
- MOEN Align Chrome M-CORE 3-Series With Integrated Transfer Valve Trim (UT3290)
- MOEN One-Function 2-1/2" Diameter Spray Head Standard (6300)
- MOEN M-Core Handle Hub Kit, Chr - Chrome (200821)
- Moen Showerheads and Tub Faucets