Shop All Showerhead and Tub Accessories
Moen
Transfer Valve Trim Brushed Gold
Mfr # T4191BG
Zoro # G501237926
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Length 5.9
- Width 5.6
- Height 3.8
- Weight 0.95
Product Information
- Brand Moen
- MFR # T4191BG
- Zoro # G501237926
- UPC # 26508285886
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 5.9 |
Width | 5.6 |
Height | 3.8 |
Details
Finish | Brushed Gold |
Weight | 0.95 |
Collection | Align |
Handles | 1 Lever Handles |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Oberon S Single Handle 0.5 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SDA05R#CP)
- ROHL 12" REA Wall Mount Shower Arm (1475/12ULB)
- ZORO SELECT FDA and 3A Silicone Tubng, Clear, 14.5 psi (ZUSA-HT-3650)
- DELTA 8" Mount, Commercial 2 or 4 Hole Kitchen Faucet (4453-RB-DST)
- MOEN Chrome - Chrome (155748)
- MOEN Handheld Shower Hose Wrought Iron (A726WR)
- MOEN Handheld Shower Hose Brushed Nickel (155748BN)
- MOEN Shower Arm Flange (AT2199)
- MOEN Adapter Kit (175921)
- MOEN Shower Arm Brushed Nickel (CL10154BN)
- JONES STEPHENS Diverter Spout, Nose Connection, 1/2" FIP (D01001)
- Moen Showerhead and Tub Accessories