Shop All Hex Keys
Moen
Torx Head Wrench 8200 Series
Mfr # 52005
Zoro # G201237400
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 1 in
- Height 1/4 in
Product Information
Dimensions
Length | 3 in |
Width | 1 in |
Height | 1/4 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 in Torque Lock Locking Plier (48-22-3423)
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSL138K)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C05003P4--21)
- DRILL AMERICA 5/8"-16 HSS Plug Hand Tap (DWTST5/8-16P)
- BONDHUS Metric Non Slip Grip Ball Hex Key, 3 mm Tip Size (3756)
- VEGA Hex L-Key (Long), 7/32 (H1464L)
- EKLIND Ergonomic 7/64" Tip Size, 9 in Long (61907)
- EKLIND Eklind Tool 269-54630 3Mm X 6 Inch T-Handle Hex Key W-Cushion G (269-54630)
- BONDHUS. 34 Hex LWrLong (BND15919)
- NEWPORT FASTENERS 3/16" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (843496-100)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (3668)
- Moen Hex Keys