Shop All Toilet Paper Dispensers & Holders
Moen
Tiffin Paper Holder Bn
Mfr # MY4808BN
Zoro # G4697302
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Brushed Nickel
- Height 2.360 in
Product Information
- Brand Moen
- MFR # MY4808BN
- Zoro # G4697302
- UPC # 34584026644
- Country of Origin Thailand
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 2.360 in |
Length | 10.940 in |
Width | 4.720 in |
Dispenser Width | 8.38 in |
Dispenser Height | 2.5 in |
Dispenser Depth | 3.39 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Brushed Nickel |
Description
Impressive geometry and uncomplicated style features give the Tiffin collection an ageless yet fashion-forward presence.Tailored yet relaxed, the Tiffin collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL PURELL HEALTHY SOAP(TM), PK2 (8385-02)
- ELITE MOPS & BROOMS Mop Head, Cotton, 105-4PLY-#24 (105-4PLY-#24)
- BOBRICK ClassicSeries™ Paper Towel Dispenser & Waste Receptacle (B-3947)
- TENNANT Nylon Scrubbing Brush (1220238)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- MOEN Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Nickel (Y0993BN)
- MOEN Paper Holdr Chrm Banbury (Y2608CH)
- MOEN Summit Single Post Paper Holder in Matte Black (YB6309BL)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- MOEN Greenfield Pivoting Paper Holder in Brushed Gold (YB1708BG)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- Moen Toilet Paper Dispensers & Holders