Shop All Bath Towel Bars and Hooks
Moen
Summit Robe Hook in Brushed Nickel
Mfr # YB6303BN
Zoro # G410331913
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Width 1.5 in
- Color Silver
- Length 1.85 in
- Height 2.4 in
Product Information
- Brand Moen
- MFR # YB6303BN
- Zoro # G410331913
- UPC # 34584034533
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 1.5 in |
Length | 1.85 in |
Height | 2.4 in |
Details
Finish | Brushed Nickel |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Single robe hook
- •Covered under Moen's 10 year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 x 3/4 T4355 NO LEAD COMPXFIP (313-180NL)
- EVERFLOW HDPE Corrugated Pre-Sleeved Insulated PEX-A tubing 1''x 300 Ft. Blue (ZPSPC3522)
- BRADLEY 21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon (S93-726)
- ZORO SELECT 1-1/4" FNPT SS Locknut (4381038060)
- MOEN Genta Towel Ring Bright Chrome (BH3886CH)
- MOEN HILLIARD TWL BAR 18""CHRM (MY2718CH)
- MOEN Danika Brushed nickel pivoting paper holder (BH2908BN)
- MOEN Greenfield Towel Ring in Brushed Gold (YB1786BG)
- MOEN Mason Towel Ring Bright Chrome (YB8086CH)
- MOEN Voss Towel Ring in Matte Black (YB5186BL)
- KOHLER Composed Robe Hook (73146-AF)
- Moen Bath Towel Bars and Hooks