Shop All Faucet Repair and Maintenance
Moen
Stop Tube Kit, Moen Tub Showers
Mfr # 10066
Zoro # G3939092
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Moen
- Material Cast Metal
- Finish Chrome
- Material of Construction Metal
Product Information
- Brand Moen
- MFR # 10066
- Zoro # G3939092
- UPC # 026508037836
- Country of Origin Korea, Republic of
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 2 |
Size | 1-1/4" x 2" x 1" |
Manufacturers Warranty Length | Lifetime |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Moen |
Material | Cast Metal |
Finish | Chrome |
Material of Construction | Metal |
Includes | Stop Tube with Adjustable Temperature Limit Stop |
For Use With | Bathtub and Shower Faucet Valves |
Item | Stop Tube Kit |
Ligature Resistant | No |
Reversible | No |
Includes Plaster Guard | No |
Includes Hot Temperature Limit | No |
Includes Valve | No |
Includes Trim Plate | No |
Features | Perfectly Balance Your Water Pressure, Adjustable Temperature Limit Stop |
Includes Cartridge | No |
CEC Compliant | Non CEC Compliant |
Includes Check Stop | No |
Includes Stem | No |
ADA Compliant | No |
Description
Stop Tube Kit, Non CEC Compliant, For Use With Bathtub and Shower Faucet Valves, For Use with Series Not Specified, Material of Construction Metal, Moen, Reversible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Apollo 69PC06PZ 2 in. Ratcheting PVC Pipe Cutter (4396719)
- GUARDIAN EQUIPMENT Cast Aluminum Floor Flange (150-032)
- THETFORD Thetford 31705 Water Module Assembly Kit 31705 for Aqua-Magic V (31705)
- LEGEND VALVE 2" X 18" GALVANIZED NIPPLE (356-310)
- MOEN Service Kit (182546)
- MOEN Service Kit (182538)
- MOEN Deck Plate, 4" Size, Chrome (99550)
- MOEN Cartridge (moen_1234)
- MOEN Cartridge Repair Kit (147210)
- MOEN Positemp Handle Adapter (116653)
- SYMMONS Spindle, For Symmons Safetymix (C-5)
- Moen Faucet Repair and Maintenance