Shop All Bar Sink Faucets
Moen
Spot Resist Stainless One-Handle Bar Faucet
Mfr # 5622SRS
Zoro # G708464439
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Height 4.41 in
- Standards Lead Law Compliant
Product Information
- Brand Moen
- MFR # 5622SRS
- Zoro # G708464439
- UPC # 26508352311
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 4.41 in |
Details
Finish | Spot Resist Stainless |
Standards | Lead Law Compliant |
Description
Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Clamp T304 SS Roll-On Ferrule (EG14R4.0)
- INSINKERATOR 3/4 HP Garbage Disposer (E404)
- ZORO SELECT 1" FNPT SS Half Coupling (4307000410)
- SHARKBITE SHARKBITE CAP 1/2"" LF (U514LFA)
- MOEN Sleek Spot resist stainless one-handle bar faucet (7664SRS)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- MOEN One-Handle Bar Faucet Spot Resist Stainless (S55005SRS)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2 (B-8180)
- NEWPORT BRASS Prep/Bar Faucet in Oil Rubbed Bronze (938/10B)
- Moen Bar Sink Faucets