Shop All Showerheads and Tub Faucets
Moen
Slide Bar/Grab Bar Shower Classic Brushed Nickel
Mfr # 52224GBM15CBN
Zoro # G501236349
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 5.625 in
- Length 27.375 in
Product Information
- Brand Moen
- MFR # 52224GBM15CBN
- Zoro # G501236349
- UPC # 26508236970
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 5.625 in |
Length | 27.375 in |
Details
Finish | Classic Brushed Nickel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT SS Hex Head Plug (4307000456)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- EMERSON FLOW AMG 208/240V COIL (057342)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112010)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52124GBM25)
- MOEN trol(R) Valve Trim (T3111)
- MOEN Doux BNickel M-CORE 3-Series w/Integrated Transfer Valve Trim (UTS2611BN)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (164927ORB)
- MOEN Volume Control (TS33003)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (TS2712EPBN)
- KOHLER Forte Mf Handshower Kit, 2.5Gpm (22177-CP)
- Moen Showerheads and Tub Faucets