Shop All Kitchen Faucets
Moen
Sleek Pd Motionsense Brushed Gold
Mfr # 7864EWBG
Zoro # G908589864
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Residential Commercial Residential
- Width 14.25 in
- Standards Lead Law Compliant
- Length (In.) 25.28 in
Product Information
- Brand Moen
- MFR # 7864EWBG
- Zoro # G908589864
- UPC # 26508351093
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 14.25 in |
Length (In.) | 25.28 in |
Height | 3.86 in |
Details
Finish | Brushed Gold |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
featuring single-sensor touchless activation, MotionSense wave(tm) allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (304032)
- GROHE Universal Solenoid Valve Chrome (42390000)
- ANVIL 2" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308002807)
- RON-VIK Line Strainer, 1/2", FNPT, 125 deg.F (5731590)
- MOEN Camerist One-Handle Bar Faucet (4905)
- MOEN Manual, 10-1/2" Mount, Commercial 3 Hole Gooseneck Kitchen Faucet (7594SRS)
- MOEN One-Handle Pullout Kitchen Faucet Spot Resist Stainless (7585SRS)
- MOEN Arlo Ms Pd Kit Fct Ss (87087EWSRS)
- MOEN Weymouth One-Handle Pulldown Kitchen Faucet (S73104)
- MOEN Handle Extension Kit, Moentrol Tub Shower (137347)
- KINGSTON BRASS KS8792CQL Claremont Centerset Kitchen Faucet, Polished Brass (KS8792CQL)
- Moen Kitchen Faucets