Shop All Garbage Disposal Accessories
Moen
Sink_Flange
Mfr # 1017
Zoro # G301236648
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 5 in
- Overall Height (In.) 1 in
- Overall Length (In.) 5 in
- Color/Finish Polished Stainless
Product Information
- Brand Moen
- MFR # 1017
- Zoro # G301236648
- UPC # 26508269190
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Overall Width (In.) | 5 in |
Overall Height (In.) | 1 in |
Overall Length (In.) | 5 in |
Details
Color/Finish | Polished Stainless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vu844A1060 24V Valve Actuator, (VU844A1060)
- KETCHAM 48" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-4830PE)
- RHEEM Nipple, 3/4 X 3 In (AP11623F)
- NVENT CADDY Tubing Strut Clip, Size 1/2 In (TSMI0062)
- MOEN Air Switch Matte Black (AS-4201-BL)
- MOEN Gx 1Hp Garbage Disposal (GX100C)
- MOEN Extended Sink Flng Polsh(Ss) (3140AMC)
- MOEN Disposal Air Switch Controller (ARC-4200)
- MOEN Garbage Disposal (GT50C)
- MOEN Disposer Unjamming Wrench (100 Unit Bulk Master Pack) (1041)
- IN-SINK-ERATOR SINK STOPPER WHITE (STP-WH)
- Moen Garbage Disposal Accessories