Shop All Bathroom Sink Faucets
Moen
Single Handle Tub and Shower Knob Insert Kit, Chrome
Mfr # 98032
Zoro # G2528985
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Finish Chrome
- Handle Type Single Handle
- Number of Handles 1
- Tub and Shower Category Shower Handles
Product Information
- Brand Moen
- MFR # 98032
- Zoro # G2528985
- UPC # 026508042533
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 5 yr |
Details
Faucet Operation | Single Handle |
Finish | Chrome |
Handle Type | Single Handle |
Number of Handles | 1 |
Item | Tub and Shower Knob Insert Kit |
Tub and Shower Category | Shower Handles |
Type | Tub and Shower Knob |
For Use With | Chateau Bathtub and Shower Faucets |
Features | Standard for Exceptional Beauty and Reliable, Innovative Design |
Standards | ADA, ASME A112.18, CSA B125.1 |
Ligature Resistant | No |
Color | Transparent |
ADA Compliance | No |
Includes Drain Stopper | No |
Includes Check Stop | No |
Includes Trim Plate | No |
Includes Valve | No |
Includes Cartridge | No |
Includes Tub Spout | No |
Includes Handle | No |
Includes Stem | No |
Description
Tub and Shower Knob Insert Kit, ADA Compliance No, Faucet Handle Type Knob, For Use With Chateau Bathtub and Shower Faucets, Ligature Resistant No, Number of Handles 1, Moen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON VINYL TUBNG CLR 1X1-1/4"" (CP114001100R)
- PARKER Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-11/16" O.D., 10 in H (PAB050-10FE-DO)
- KISSLER Hndle Operating Stem, Brass, Coyne/Delaney (F-223-2)
- STREAMLINE 1/4 in. O.D. x 50 ft. Copper Refrigeration Tubing, 50PK (D 04050)
- MOEN Wynford One-Handle Bathroom Faucet (4500)
- MOEN 3 Hole Faucet Part, Chrome (104451)
- MOEN One-Handle Bathroom Faucet Brushed Nickel (6600BN)
- MOEN Sensor-Operated Lavatory Faucet (CA8302)
- MOEN Dual Handle 4" Mount, 2 Hole Low Arc Laundry Sink Faucet, Chrome plated (74998)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8432)
- CHICAGO FAUCET Manual 4" Mount, Service Sink Faucet, Chrome plated (521-LESAB)
- Moen Bathroom Sink Faucets & Accessories