Shop All Showerheads and Tub Faucets
Moen
Showerhead Soft Square Bl
Mfr # 58915BL
Zoro # G008454260
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 3.9 in
- Width 7 in
- Standards WaterSense Listed
- Application Residential
Product Information
- Brand Moen
- MFR # 58915BL
- Zoro # G008454260
- UPC # 810475007301
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.9 in |
Width | 7 in |
Length | 7.3 in |
Details
Finish | Matte Black |
Standards | WaterSense Listed |
Application | Residential |
Description
matte black finish is the perfect complement to modern spaces
- •5-7/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •one-function full rainshower
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp, Standard Series, 30mm, SS (SM4030S-SS)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 125 psi (69E1A1M2U1-125)
- DIXON Cam and Groove BR Coupler x NPT, 1-1/2" (150-D-BR)
- ECCOTEMP System Descaler Solution - 1 Gal, PK 4 (EZ1GAL-4)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2902EPBN)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2153BN)
- MOEN Posi-Temp(R) Valve Trim (TS3210)
- MOEN WAND KIT (188678SRS)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2473EPBN)
- MOEN Posi-Temp(R) With Diverter Valve Trim (T2900)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Oil Rubbed Bronze, Weight: 0.6 (OP-640029-ORB)
- Moen Showerheads and Tub Faucets