Shop All Faucet Repair and Maintenance
Moen
Shower Valve Repair Kit, 3" End Tip Dia.
Mfr # 8375HD
Zoro # G6303705
product price: $129.82
/ea
Free Shipping & Returns
$129.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shower accessory
- Material Brass
- Finish Brass
- Material of Construction Brass
- Standards ASME A112.18.1, CSA B125.1, NSF61/9
Product Information
- Brand Moen
- MFR # 8375HD
- Zoro # G6303705
- UPC # 026508239803
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
End Tip Dia. (In.) | 3.00 |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Description
Shower Valve Repair Kit, Non CEC Compliant, Connection Size 1/2 in, PEX, For Use With Moen Valves, Material of Construction Brass, Number of Ports 4, Moen, Reversible No, Shower Valve Type Pressure Balancing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB21)
- DIXON 3/4" Brass Safety Check Valve (SCVR6)
- DIXON Adapter, 1-1/2 In, 250 psi, Brass (G150-E-BR)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- MOEN Posi-Temp 2 in. Handle Extension Kit in Chrome (96955)
- MOEN Vacuum Breaker Service Kit (52012)
- MOEN CFG 1.0 GPM Wand Service Kit in Chrome (275393)
- MOEN Cartridge (2060)
- MOEN Escutcheon Screws, Moen Tub Showers (15528)
- MOEN Widespread Valve, 8" Size, Brass (9000)
- PLUMB PAK Faucet Repair Kit Delta (PP808-69)
- Moen Faucet Repair and Maintenance