Shop All Shower & Bathtub Parts
Moen
Shower Basket
Mfr # YB0275BL
Zoro # G701233483
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Moen
- Finish Matte Black
- Width 8.75
- Height 2.875
- Length 8.75
Product Information
- Brand Moen
- MFR # YB0275BL
- Zoro # G701233483
- UPC # 34584028280
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width | 8.75 |
Height | 2.875 |
Length | 8.75 |
Details
Collection | Moen |
Finish | Matte Black |
Weight | 1.75 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- CAMPBELL Nonadjustable Relief Valve, 1/2 In, 75 psi (RV2N-LF)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1/4" Pipe Size, FNPT x Socket (9835-002)
- MOEN Handshower Bracket Brushed Nickel (CL155694BN)
- MOEN Gibson M-Core 2S Rs T/S Ep Trim Bl (UT3003EPBL)
- MOEN Shower Basket (YB0275BN)
- MOEN Cia Posi V/O Bn (T2261BN)
- MOEN Cia EXACT TEMPVolume Control BG (T4622BG)
- MOEN Escutcheon Screws (163WR)
- BOSTON HARBOR Hose Shower White 72In (B42014)
- Moen Shower & Bathtub Parts