Shop All Showerhead and Tub Accessories
Moen
Shower Arm Flange Oil Rubbed Bronze
Mfr # AT2199ORB
Zoro # G400916847
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Length (In.) 3.25 in
- Height 1 in
- Width 3.25 in
Product Information
- Brand Moen
- MFR # AT2199ORB
- Zoro # G400916847
- UPC # 26508132180
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 3.25 in |
Height | 1 in |
Width | 3.25 in |
Details
Finish | Oil Rubbed Bronze |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Connector, Cop, 18In, 3/4FIP (22N602)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-12-8)
- NIBCO 1" NOM C Copper Union (C733 1)
- LEGRIS Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 11)
- MOEN 6" Shower Arm (10154BN)
- MOEN Handshower Bracket Brushed Nickel (A701BN)
- MOEN Magnetix Matte black magnetic dock (186117BL)
- MOEN Handheld Shower Hose (155748BR)
- MOEN MPact w/Posi-Temp Crimp Ring Pex Inlets/Cc Outlets Conn PresBal (62380)
- MOEN Chrome - Chrome (155748)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-9-BL)
- Moen Showerhead and Tub Accessories