Shop All Bath Towel Bars and Hooks
Moen
Robe Hook Bn Banbury
Mfr # Y2603BN
Zoro # G8649266
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bar Length 3.94 in
- Height 4.690 in
- Width 2.560 in
Product Information
- Brand Moen
- MFR # Y2603BN
- Zoro # G8649266
- UPC # 34584012647
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 3.94 in |
Height | 4.690 in |
Width | 2.560 in |
Details
Finish | Brushed Nickel |
Description
The Banbury towel ring highlights a timeless nostalgia for traditional versatility and sets a tone that is both classical and sensible. This items proximity to the sink and faucet makes it an important visual element in the bath. Not only does it keep hand towels handy and decorative towels displayed it’s the starting point for pulling the design motif from the lavatory across the rest of the room
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEAF Poly Reducer Bushing 1" Male Npt X 3/4" Female Npt (RB1034P)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1-1/4 in Pipe Size (160-506)
- ZORO SELECT Tubing, FEP, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1688)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3" Pipe Size, Socket x Socket (9806-030)
- MOEN Robe Hook Chrm Banbury (Y2603CH)
- MOEN Contemporary 18" Towel Bar Satin Stainless Steel (23418SS)
- MOEN Hensley Brushed nickel towel ring (MY3586BN)
- MOEN Danika Chrome 24" towel bar (BH2924CH)
- MOEN Hotel / Motel 18" Towel Bar with Shelf Bright Chrome (5207-181CH)
- MOEN Arlys BN 24" Double Towel Bar (RT PKG) (Y5722BN)
- Moen Bath Towel Bars and Hooks