Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Valve Trim
Mfr # T2741
Zoro # G200917631
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.5 in
- Width 7.75 in
- Handle Type Single 1 Handle Lever
- Length 7.88 in
Product Information
- Brand Moen
- MFR # T2741
- Zoro # G200917631
- UPC # 26508261217
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.75 in |
Length | 7.88 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever, Cadet 3, Satin Nickle (738903-2950A)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL338)
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (32J020)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-50)
- MOEN Wynford M-Core 3-Series Shower Only (UT35502)
- MOEN Roman Tub Hand Shower Elbow - (1417)
- MOEN Eco-Performance Showerhead (3868EP)
- MOEN One-Function 6" Diameter Spray Head Rainshower Brushed Nickel (S6365BN)
- MOEN Posi-Temp(R) Tub/Shower (T2133)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2471BN)
- MOEN Eco-Performance Handshower Matte Black (164928BL)
- Moen Showerheads and Tub Faucets