Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Valve Trim
Mfr # T2471
Zoro # G300916640
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.6 in
- Width 7.7 in
- Length 8.0 in
Product Information
- Brand Moen
- MFR # T2471
- Zoro # G300916640
- UPC # 26508271223
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.6 in |
Width | 7.7 in |
Length | 8.0 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Regal 111-1.28 Xl (3080050)
- SLOAN Sfp6 Plug-In Adapter 110 Vac/6 Vdc (0362006)
- HYDROMAXX 2"x100Ft White Flexible PVC Pipe (WF200100)
- JONES STEPHENS Tub Drain Removal Tool (J40018)
- MOEN Posi-Temp(R) Shower Only Matte Black (T2472EPBL)
- MOEN Eco-Performance Handshower Brushed Nickel (3558EPBN)
- MOEN Glyde Matte black Posi-Temp(R) tub/shower (MT2743BL)
- MOEN Handshower (114341AN)
- MOEN Body Spray (TS1422)
- MOEN Standard Valve Trim (T470)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK10T1SS-SB)
- Moen Showerheads and Tub Faucets