Shop All Handles, Levers & Controls
Moen
Posi-Temp(R) Valve Trim Spot Resist Brushed Nickel
Mfr # T2121SRN
Zoro # G601237918
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Width 7.8
- Length 7.8
- Height 4.6
- Collection Traditional
Product Information
- Brand Moen
- MFR # T2121SRN
- Zoro # G601237918
- UPC # 26508270110
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Width | 7.8 |
Length | 7.8 |
Height | 4.6 |
Details
Finish | Spot Resist Brushed Nickel |
Collection | Traditional |
Handles | 1 Lever Handles |
Weight | 1.55 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 4" x 2" NOM C Copper Reducer (600R 4x2)
- SIGNET PVC Clamp-on Saddles, 6 (PV8S060)
- ZSI Beta Clamp Assembly, Twin, 1 1/2 In Tube (T5024S)
- RHEEM Element, 3000W 208V (SP10867JL)
- MOEN Handle Kit, 173987 (173987)
- MOEN Handle Adapter Kit (197003)
- MOEN Porcelain/Chrome Replacement Handle Knob Insert (97587)
- MOEN Handle Extension Kit (91110)
- MOEN Handle Kit, 131097ORB (131097ORB)
- MOEN Handle Kit, 221641 (221641)
- PROPLUS Symmons Shower Handle in Chrome (133035)
- Moen Kitchen Faucets & Accessories