Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Tub/Shower Oil Rubbed Bronze
Mfr # T2157EPORB
Zoro # G600917477
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 5.6 in
- Width 9.2 in
- Length 13.1 in
Product Information
- Brand Moen
- MFR # T2157EPORB
- Zoro # G600917477
- UPC # 26508272466
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.6 in |
Width | 9.2 in |
Length | 13.1 in |
Details
Finish | Oil Rubbed Bronze |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST End Stop, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI4612S-10PK)
- TITAN Tubing Bender, 180 Degree (11489)
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- MOEN Satine Four-Function 4-13/16" Diameter Spray Head Standard (3838ST)
- MOEN Glyde Matte black Posi-Temp(R) shower only (MT2742EPBL)
- MOEN Adler Four-Function 3.5" Diameter Spray Head Standard (23026)
- MOEN Posi-Temp(R) Shower Only Oil Rubbed Bronze (T2152ORB)
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U231CI)
- MOEN Posi-Temp(R) Shower Only (TL182NH)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- Moen Showerheads and Tub Faucets