Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Tub/Shower Oil Rubbed Bronze
Mfr # T2133ORB
Zoro # G800916096
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 4.5 in
- Width 7.75 in
- Handle Type Single 1 Handle Lever
- Length 7.88 in
Product Information
- Brand Moen
- MFR # T2133ORB
- Zoro # G800916096
- UPC # 26508153307
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.75 in |
Length | 7.88 in |
Details
Finish | Oil Rubbed Bronze |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Vrc8Tlr W/Ezh2O-Filterless (VRCTLR8WSK)
- AMERICAN STANDARD O-Ring 7.65Mm X 1.78Mm (A912790-0070A)
- MOEN MCore Transfer 1/2" Cold Exp Pex Conn w/PresBal Stops VolCon (U232CXS)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 2" L (ZUSA-PF-1368)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2157EPORB)
- MOEN Wand Kit (131380CSL)
- MOEN INLY HH SHWRHD S/6 CHRM (IN208H2)
- MOEN Wand Kit - Matte Black (200014BL)
- MOEN Engage Hh Shwrhead Chrm (26100EP)
- MOEN Glyde Matte black Posi-Temp(R) shower only (MT2842EPBL)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BL)
- Moen Showerheads and Tub Faucets