Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Tub/Shower Brushed Nickel
Mfr # T2903NHBN
Zoro # G000916780
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 4.6 in
- Width 7.8 in
- Length 7.8 in
Product Information
- Brand Moen
- MFR # T2903NHBN
- Zoro # G000916780
- UPC # 26508289778
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.6 in |
Width | 7.8 in |
Length | 7.8 in |
Details
Finish | Brushed Nickel |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Single-Handle Semi-Professional Kitchen Sink Faucet (24982-2MB)
- NIBCO Fitting Union, Cast Bronze, C x FNPT, 1 In (7333 1)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003720)
- SHARKBITE Slip Coupling, 3/4 in Tube Size, Brass, Brass (UIP3016)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2151BN)
- MOEN Standard Valve Trim (TL470)
- MOEN Body Spray Oil Rubbed Bronze (A501ORB)
- MOEN Posi-Temp(R) Valve Trim (T2191)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52124GBM25)
- MOEN Engage Hh Shwrhead Brnkl (26100EPSRN)
- KOHLER Artifacts Single-Hole Wall-Mount Pot (99270-VS)
- Moen Showerheads and Tub Faucets