Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Tub/Shower Brushed Nickel
Mfr # T2903EPBN
Zoro # G800917017
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 7.8 in
- Length 7.8 in
Product Information
- Brand Moen
- MFR # T2903EPBN
- Zoro # G800917017
- UPC # 26508289754
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.8 in |
Length | 7.8 in |
Details
Finish | Brushed Nickel |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3-1/8" x 1-1/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048318)
- DELTA Urban Arzo, Robe Hook Stainless (77535-SS)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 10mm x 1/2" Male BSPT (R) (PT10-04)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT20034S)
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U361CI)
- MOEN Pressure Balancing, Tub and Shower Valve, Brass (2570)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/PresBal Stops (2571)
- MOEN Engage Hh Shwrhead Brnkl (26100EPSRN)
- MOEN Handshower Bracket (187053)
- MOEN Wand Kit (140392W)
- BESTCARE Shower Sys, Flat Circle (WHCHS)
- Moen Showerheads and Tub Faucets