Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Tub/Shower Brushed Nickel
Mfr # T2253EPBN
Zoro # G800917048
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 4.96 in
- Width 11.5 in
- Length 12.13 in
Product Information
- Brand Moen
- MFR # T2253EPBN
- Zoro # G800917048
- UPC # 26508271605
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.96 in |
Width | 11.5 in |
Length | 12.13 in |
Details
Finish | Brushed Nickel |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNE07)
- DIXON Dust Cap, 1-1/2 In, 250 psi, Female Coupler (G150-DC-BR)
- LEONARD VALVE Inline Diverter, 1/2 in Inlet (D-2L)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Stainless (RP32529SS)
- MOEN One-Function 3-5/8" Diameter Spray Head Standard Brushed Gold (6399BG)
- MOEN Posi-Temp(R) Tub/Shower Matte Black (T2903EPBL)
- MOEN Eco-Performance Showerhead Brushed Gold (3868EPBG)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2133BN)
- MOEN Brushed Gold 1-Function 10" Diameter Spray Head Rainshower - (S112EPBG)
- MOEN Posi-Temp(R) Tub/Shower (T2903EP)
- MOEN M-Core 4 Port 1/2" Cc/Ips Connection Includes Stops (U140CIS)
- Moen Showerheads and Tub Faucets