Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) Shower Only
Mfr # TS2202EP
Zoro # G000916063
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 5.0 in
- Width 11.4 in
- Length 11.9 in
Product Information
- Brand Moen
- MFR # TS2202EP
- Zoro # G000916063
- UPC # 26508291344
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.0 in |
Width | 11.4 in |
Length | 11.9 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rite-Temp Valve Body Rough-In With Pe (8300-PX-NA)
- PUREFLOW FostaPex(TM) Prep Tool, 1/2 and 3/4" (54030)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (463-025X)
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381002050)
- MOEN Eco-Performance Handshower (3669EP)
- MOEN Wand Kit (140392W)
- MOEN Gibson Matte black Posi-Temp(R) tub/shower (MT3003EPBL)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2133EPORB)
- MOEN Round Handshower - Chrome (155891)
- MOEN Nebia Spot Resist Brushed Nickel (N207H0SRN)
- TOTO Shower Arm 6 Transitional A (TS200N6#PN)
- Moen Showerheads and Tub Faucets